Shop All Cam Followers & Track Rollers
Mcgill
Camrol Cylindrical Heavy Duty Metric Cam Follower, MCFD 52 X
Mfr # MCFD 52 X
Zoro # G2477788
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Face Design Screwdriver Slot
- Roller Dia. 52 mm
- Roller Width 24 mm
- Stud Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # MCFD 52 X
- Zoro # G2477788
- UPC # 726166024604
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 52 mm |
Roller Width | 24 mm |
Stud Dia. | 20 mm |
Stud Length | 40.5 mm |
Thread Length (mm) | 21 mm |
Thread Size | M20-1.5 |
Details
Roller Shape | Cylindrical |
Face Design | Screwdriver Slot |
Stud Type | Standard Stud |
Roller Type | Cylindrical Roller |
Max. Load Radial (Lb.) | 6745 lb |
Roller Material | Bearing Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 9 # of Teeth (50BS09H X 5/8)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., White (90816)
- FASCO Unit Heater Motor, 1/8 HP, 230V (D1050)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 JIC (1AA6FJB4)
- MCGILL CF Series, Cam Follower, #CF1/2 (CF1/2)
- MCGILL CF Series, Cam Follower, #CF1/2N (CF1/2N)
- MCGILL MCF Series, Metric Cam Follower, #MCFR47X (MCFR47X)
- MCGILL CF Series, Cam Follower, #CFE1/2SB (CFE1/2SB)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1-1/2 in x 7/8 in W Roller (2140112000)
- MCGILL CF Series, Cam Follower, #CFH1-1/4 (CFH1-1/4)
- ELESA Roller elements for ELEROLL roller tracks, RLT-U-TPU (RLT-U)
- Mcgill Cam Followers & Track Rollers