Shop All Cam Followers & Track Rollers
Mcgill
Camrol Crowned Metric Cam Follower, MCYRR 15
Mfr # MCYRR 15
Zoro # G7032257
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 35 mm
- Roller Width 18 mm
- Bore Dia. 15 mm
- Roller Material Bearing Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # MCYRR 15
- Zoro # G7032257
- UPC # 726166052966
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Bore Dia. | 15 mm |
Overall width | 19 mm |
Details
Roller Shape | Crowned |
Roller Material | Bearing Steel |
Roller Type | Needle Roller - Caged |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Self Relieving Diaphragm Kit (RRP-96-213)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-31)
- D&D 20" Outside Length, 1/2" Top Width, 1 Ribs (4LK200)
- DAYTON Speed Reducer, C-Face, 56C, 31:1 (4Z616)
- MCGILL CF Series, Cam Follower, #CFH1-1/4 (CFH1-1/4)
- MCGILL CF Series, Cam Follower, #CCF3/4SB (CCF3/4SB)
- MCGILL CF Series, Cam Follower, #CF1-1/4SB (CF1-1/4SB)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/16 in Bore (4100110000)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR7/8 (CYR7/8)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/2 in Bore (4160110000)
- INA Yoke Type Needle Yoke type, needle, with axial guidance (NATR30PP)
- Mcgill Linear Bearings & Guides