Shop All Cam Followers & Track Rollers
Mcgill
Camrol Crowned Metric Cam Follower, MCYRR 12 S
Mfr # MCYRR 12 S
Zoro # G7032570
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 32 mm
- Roller Width 14 mm
- Bore Dia. 12 mm
- Roller Type Needle Roller - Caged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # MCYRR 12 S
- Zoro # G7032570
- UPC # 726166052720
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 14 mm |
Bore Dia. | 12 mm |
Overall width | 15 mm |
Details
Roller Shape | Crowned |
Roller Type | Needle Roller - Caged |
Roller Material | Bearing Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spindle (53552)
- FESTO Round Cylinder DSNU-40-80-P-A (DSNU-40-80-P-A)
- FESTO Short-Stroke Cylinder AEVC-50-10-I-P (AEVC-50-10-I-P)
- FOREVERBOLT 13/16 in to 1-3/4 in. SAE 20 Silver Hose Clamp Stainless Steel Band (FBHCLP20P5)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/8 in Bore (4200110000)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/16 in Bore (4100110000)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/16 in Bore (4110110000)
- MCGILL CF Series (CCF1-3/4S)
- MCGILL CF Series, Cam Follower (CF1-1/2S)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR1-1/4S_CP)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/2-X)
- Mcgill Cam Followers & Track Rollers