Shop All Cam Followers & Track Rollers
Mcgill
Camrol Crowned Metric Cam Follower, MCYR 35 S
Mfr # MCYR 35 S
Zoro # G7044236
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 72 mm
- Roller Width 28 mm
- Bore Dia. 35 mm
- Dynamic Load Capacity (Lb.) 10650 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # MCYR 35 S
- Zoro # G7044236
- UPC # 726166054687
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 72 mm |
Roller Width | 28 mm |
Bore Dia. | 35 mm |
Overall width | 29 mm |
Details
Roller Shape | Crowned |
Dynamic Load Capacity (Lb.) | 10650 lb |
Roller Material | Bearing Steel |
Roller Type | Needle Roller - Full Complement |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK41X3/4 (2AK41X3/4)
- KRYTOX 2 oz Tube White (LVP)
- AMI BEARINGS SINGLE ROW BALL BEARING - 75MM NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC215)
- LEGACY Tube, Suction (L3503)
- MCGILL CF Series, Cam Follower, #CF1-1/8SB (CF1-1/8SB)
- MCGILL Camrol Crowned Inch Cam Follower, CCF 4 SB (CCF 4 SB)
- MCGILL CF Series, Cam Follower, #CFH3/4 (CFH3/4)
- MCGILL SCF Series, Cam Follower (CF 3/4 SBBHT)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 2 3/4 SB (CF 2 3/4 SB)
- MCGILL CF Series, Cam Follower, #CF1-7/8S (CF1-7/8S)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 3/4 in x 1/2 in W Roller (2060110000)
- Mcgill Cam Followers & Track Rollers