Shop All Cam Followers & Track Rollers
Mcgill
Camrol Crowned Metric Cam Follower, MCYR 20
Mfr # MCYR 20
Zoro # G7038590
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 47 mm
- Roller Width 24 mm
- Bore Dia. 20 mm
- Roller Material Bearing Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcgill
- MFR # MCYR 20
- Zoro # G7038590
- UPC # 726166053529
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 47 mm |
Roller Width | 24 mm |
Bore Dia. | 20 mm |
Overall width | 25 mm |
Details
Roller Shape | Crowned |
Roller Material | Bearing Steel |
Roller Type | Needle Roller - Full Complement |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, LHA-SPE5010, Suction, 10 micron (ZX-SPE5010)
- MARCO Fluid Hose 3/8" x 25 Ft. Coupled, Black 750 psi (20FH03825AC)
- DAYTON Dc Gearmotor, 35.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 12V DC Voltage (1LNG7)
- SPEEDAIRE Straight Swivel 3/4 in Hose I.D, 1-1/16"-12 UNS Thread (4TT20)
- MCGILL CAMROL CFE Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1-1/2 in x 7/8 in W Roller (2140212000)
- MCGILL CF Series, Cam Follower, #CCF3/4SB (CCF3/4SB)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/2 (CYR1-1/2)
- MCGILL CAMROL CFE Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1-1/4 in x 3/4 in W Roller (2120212000)
- MCGILL CAMROL CFH Cylindrical OD Cam Follower With LUBRI-DISC Seal, 3/4 in x 1/2 in W Roller (2060512000)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR7/8 (CYR7/8)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- Mcgill Linear Bearings & Guides