Shop All Cam Followers & Track Rollers
Mcgill
Camrol Crowned Metric Cam Follower, MCYR 15
Mfr # MCYR 15
Zoro # G7039178
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 35 mm
- Roller Width 18 mm
- Bore Dia. 15 mm
- Roller Type Needle Roller - Full Complement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # MCYR 15
- Zoro # G7039178
- UPC # 726166052805
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Bore Dia. | 15 mm |
Overall width | 19 mm |
Details
Roller Shape | Crowned |
Roller Type | Needle Roller - Full Complement |
Roller Material | Bearing Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6302VV, 6300 Series Single Row Deep Groove Ball Bearing, 6302VV (6302VV)
- DYNABRADE Felt Washer (59083)
- D&D 76" Outside Length, 1/2" Top Width, 1 Ribs (4LK760)
- INTERSTATE PNEUMATICS 5/16" Reusable In-Line Hose Repair Splicer for 5/16" Polyurethane Hose (HRPZ55-00)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1/2 in x 3/8 in W Roller (2020112000)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR3-1/4)
- MCGILL CF Series, Cam Follower (CF1-1/4S)
- MCGILL CF Series, Cam Follower (CF1/2SB)
- MCGILL CF Series, Cam Follower, #CF5/8 (CF5/8)
- MCGILL CF Series (CF1/2NS)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/4)
- Mcgill Cam Followers & Track Rollers