Shop All Cam Followers & Track Rollers
Mcgill
Camrol Crowned Metric Cam Follower, MCFR 35 S
Mfr # MCFR 35 S
Zoro # G7041731
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 35 mm
- Roller Width 18 mm
- Stud Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # MCFR 35 S
- Zoro # G7041731
- UPC # 726166020446
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Stud Dia. | 16 mm |
Stud Length | 32.5 mm |
Thread Length (mm) | 18 mm |
Thread Size | M16-1.5 |
Details
Roller Shape | Crowned |
Face Design | Screwdriver Slot |
Stud Type | Standard Stud |
Roller Material | Bearing Steel |
Roller Type | Needle Roller - Caged |
Max. Load Radial (Lb.) | 2448 lb |
Dynamic Load Capacity (Lb.) | 6300 lb |
Agency Compliance | DIN / JIS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI 100 Conn Link Cp Type (100CL)
- SKF Radial Ball Bearing, Sealed, 15mm Bore Dia (6202 2RSNR JEM)
- MARATHON MOTORS HazLoc, 3/4 HP, 1725 RPM, 208-230/460V (056T17G5313)
- FESTO Pressure Regulator LR-D-7-MINI (LR-D-7-MINI)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1/2 in x 3/8 in W Roller (2020112000)
- MCGILL CF Series, Cam Follower, #CF1-1/8 (CF1-1/8)
- MCGILL Camrol Crowned Metric Cam Follower, MCF 30 SB (MCF 30 SB)
- MCGILL CF Series, Cam Follower, #CF2-1/4S (CF2-1/4S)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1-5/8 in x 7/8 in W Roller (2150112000)
- MCGILL CF Series, Cam Follower, #CF5/8 (CF5/8)
- SKF USA Yoke Roller Crowned (361204 R)
- Mcgill Cam Followers & Track Rollers