Shop All Cam Followers & Track Rollers
Mcgill
Camrol Crowned Metric Cam Follower, MCFR 19 S
Mfr # MCFR 19 S
Zoro # G7043612
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 19 mm
- Roller Width 11 mm
- Stud Dia. 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcgill
- MFR # MCFR 19 S
- Zoro # G7043612
- UPC # 726166015510
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 19 mm |
Roller Width | 11 mm |
Stud Dia. | 8 mm |
Stud Length | 20 mm |
Thread Size | M8-1.25 |
Thread Length (mm) | 11 mm |
Details
Roller Shape | Crowned |
Face Design | Screwdriver Slot |
Stud Type | Standard Stud |
Dynamic Load Capacity (Lb.) | 1550 lb |
Roller Type | Needle Roller - Caged |
Max. Load Radial (Lb.) | 839 lb |
Agency Compliance | DIN / JIS |
Roller Material | Bearing Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 250 ft., Black (IGBK02530-250)
- TEMPLACO MS-401-6C Tool (MS-041-6C)
- MILTON A Style Coupler, 1/4" MNPT (S-776)
- BUNTING BEARINGS Sleeve Bearing, I.D. 13/16, L 2, PK3 (CB131616)
- MCGILL CF Series, Cam Follower (CF1SB-12)
- MCGILL CF Series, Cam Follower, #CFH3/4 (CFH3/4)
- MCGILL CF Series, Cam Follower, #CF1SB (CF1SB)
- MCGILL CAMROL CCFH Crowned OD Cam Follower With LUBRI-DISC Seal, 1-1/4 in x 3/4 in W Roller (2121512000)
- MCGILL CF Series, Cam Follower, #CF1S (CF1S)
- MCGILL Heavy Stud Camrol Cylindrical Inch Cam Follower, CFH 3 1/2 SB (CFH 3 1/2 SB)
- TRITAN Yoke Roller, Crowned Head, 3-1/2" L (CCYR 3 1/2S)
- Mcgill Linear Bearings & Guides