Shop All Control Parts
Mcdonnell & Miller
X-PRF Air Flow Switch, 123010
Mfr # AFE-1
Zoro # G5560320
original price:
$1,270.15
19% off
new price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Multiple
- For Use With Universal
- Switch Type SPDT
- Overall Width 5.8 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcdonnell & Miller
- MFR # AFE-1
- Zoro # G5560320
- Country of Origin United States
- Category Control Parts
Dimensions
Overall Width | 5.8 in |
Connection Size | 1/2 in |
For Pipe Size | 1/2 in |
Overall Height | 12.5 in |
Details
Fits Brand | Multiple |
For Use With | Universal |
Item | X-PRF Air Flow Switch, 123010 |
Switch Type | SPDT |
Connection Type | NPT |
Switch Enclosure | NEMA 7/9 |
Housing Material | Aluminum |
Flow Rate - Maximum | 1,950 gpm |
Contact Rating (AC) | 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load) |
Hazardous Location Specification | Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G |
Set Point Configuration | Adjustable |
Flow Switch Type | Paddle |
Standards | cULus Approved |
Description
X-PRF Air Flow Switch, 123010, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load), Flow Rate - Maximum 1,950 gpm, Flow Switch Type Paddle, For Pipe Size 1/2 in, Hazardous Location Specification Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G, Housing Material Aluminum, Overall Height 12.5 in, Overall Width 5.8 in, Set Point Configuration Adjustable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Roof Flashing, 2" - 6-1/8" (R15101)
- TOUGH GUY Refrigeration Brush, Dia1 1/2, Length6 1/2 (3DYR6)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 2 HP (1000-2HP)
- RANCO Dehumidistat, Wall Mount, Vertical (J10-810)
- MCDONNELL & MILLER Rb-24E-L Residential Lwco (RB-24E-L)
- MCDONNELL & MILLER Hi Pressure Level Control, 171907 (1575)
- MCDONNELL & MILLER 150-14H 8 Hole Head Gasket For (150-14H)
- MCDONNELL & MILLER 194 Combo Lwco/Pump Control (194)
- MCDONNELL & MILLER 42S Pump Controller/Low Water (42S)
- VORTEC VORTEX COOLER ENCLOSURE AIR CONDITIONER (727SS-35H)
- ERIE Normally Open Spring Return Actuator, 24V (AP23A000)
- Mcdonnell & Miller Control Parts