Shop All Sensing Probes
Mcdonnell & Miller
Short Probe, 24V, Mm752P-Mt-Sp-24
Mfr # 752P-MT-SP-24
Zoro # G6472020
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Electronic
- Application Steam and Hot Water Boilers
- Standards ASME Standards CSD-1
- NEMA Rating 1
- Includes Test Button Test Button Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcdonnell & Miller
- MFR # 752P-MT-SP-24
- Zoro # G6472020
- Country of Origin United States
- Category Sensing Probes
Dimensions
Enclosure Width | 6 5/8 in |
Enclosure Depth | 2 3/4 in |
Enclosure Height | 5 5/16 in |
Details
Item | Low Water Cutoff |
Control Type | Electronic |
Application | Steam and Hot Water Boilers |
Standards | ASME Standards CSD-1 |
NEMA Rating | 1 |
Includes Test Button | Test Button Included |
Foam Compensation | Non-Foam Compensating |
Input Voltage | 24V AC |
Contact Form | SPDT |
Manufacturer Series | 752P |
Reset Type | Manual |
Relay Rating | 125 VA @ 120V AC, 50 VA @ 24V AC |
Product Type | Low Water Cut-Off |
Description
Low Water Cutoff, Application Steam and Hot Water Boilers, Contact Form SPDT, Control Type Electronic, Enclosure Depth 2 3/4 in, Enclosure Height 5 5/16 in, Enclosure Width 6 5/8 in, Foam Compensation Non-Foam Compensating, Includes Test Button Test Button Included, Input Voltage 24V AC, Manufacturer Series 752P, NEMA Rating 1, Product Type Low Water Cut-Off, Relay Rating 125 VA @ 120V AC, 50 VA @ 24V AC, Reset Type Manual, Standards ASME Standards CSD-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO 4"X50' Lama Flex (450L)
- SIEMENS Octal Relay 16A, 120V, 8Pin, DPDT (3TX7112-1DF13C)
- MARS Air Curtain, Low Profile, NSF 37 (LPN242-1UA-OB)
- STREAMLINE Refrigerant Line Set, 1/4x1/2, 50Ft (40820500B3B6)
- HONEYWELL C7089U1006 White Wired Outdoor (C7089U1006)
- HONEYWELL 50014157-001 Duct Temp Sensor (50014157-0)
- HONEYWELL THERMAL SOLUTIONS C7915A1028 Flame Sensor, (C7915A1028)
- LOCHINVAR Tst2311 Outdoor Air Sensor (TST2311)
- HONEYWELL H6062A1000 24V Premier White (H6062A1000)
- WARRICK CONTROLS Single Probe Fitting, 250Psi (3E1B)
- HONEYWELL THERMAL SOLUTIONS C7027A1064 Mini-Peeper Uv (C7027A1064)
- Mcdonnell & Miller Sensing Probes