Shop All Specialty Switches
Mcdonnell & Miller
Series FS1 High Sensitivity Liquid Flow Switches, 1/2in NPT
Mfr # 113200
Zoro # G008581416
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcdonnell & Miller
- MFR # 113200
- Zoro # G008581416
- UPC # 751875000199
- Country of Origin United States
- Category Specialty Switches
Description
Mcdonnell & miller for general purpose applications where high sensitivity is required and moderate or low flow rates are encountered such as air conditioning, heating and hydronic systems, water, fuel oil, some viscous liquids and oils in process work. In-line configuration eliminates need for a pipe tee. High flow capacity. 1/2in npt. Single pole, double throw snap switch. Switch compartment is completely sealed to protect it from the liquid. Sensitivity adjusting screw makes flow adjustment easy. Optional features - bspt threads - gold plated contacts. Minimum temperature fluid or ambient 32f 0c. Maximum temperature 225f 107c. Maximum operating pressure 100 psi 7 kg/cm2. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-4.2, THERMAL O/L RELAY, 3.10-4.20A (TF42-4.2)
- SCHNEIDER ELECTRIC Speed control relay, Harmony Control Relays, 5A, 1CO, 24...240V AC DC (RM35S0MW)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Steel Liquid Tight Connector, 25PK (SL50I)
- GROTE Power Cord 3, In, 1 Set, 12 ft., Black (81-3112)
- MCDONNELL & MILLER 750Mt-120 120V Probe Type Lwco (750MT-120)
- MCDONNELL & MILLER Fs254 Spdt 1" Npt. General (FS254)
- MCDONNELL & MILLER 11Mv Mv Switch For 61, 64, 67, 69, (11MV)
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- MCDONNELL & MILLER Fs5-1 Flow Switch(Low Flow Rate (FS5-1)
- MCDONNELL & MILLER 7B1R Resistor For 7B Switch Now (7B1R)
- LOCHINVAR Fan2714K Fan2714 115V 1/4 Hp (FAN2714K)
- Mcdonnell & Miller Switches