Shop All Cooling Equipment Relays
Mcdonnell & Miller
Probe 24"
Mfr # P-2-SS
Zoro # G2083072
original price:
$78.65
5% off
new price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 179535, RS-1-BR-1
- Fits Brand Mcdonnell and Miller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcdonnell & Miller
- MFR # P-2-SS
- Zoro # G2083072
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Probe, 24" |
For Use With Mfr. Model Number | 179535, RS-1-BR-1 |
Fits Brand | Mcdonnell and Miller |
Description
Probe, 24 In., For Use With Mfr. Model Number 179535, RS-1-BR-1, Fits Brand McDonnell and Miller
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Manifold Hose Set, 72 In, Red, Yellow, Blue (806-MRS)
- XPOWER 1/4 HP, 2100 CFM, 1.6 Amps, Variable Speed Industrial Axial Air Mover with Power Outlets for Daisy Chain (X-39AR-Red)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 8 (6B944)
- DAYTON 30" Tubeaxial Fan Blade (166157)
- MCDONNELL & MILLER Probe 2 ft. (G-2-SS)
- MCDONNELL & MILLER Cartridge (310452)
- MCDONNELL & MILLER Level Control Head Mechanism (51-S-2-HD)
- MCDONNELL & MILLER Level Control Head Mechanism (94-M-HD)
- MCDONNELL & MILLER Tube Assembly (344100)
- MCDONNELL & MILLER Electronic Reset Low Water Cutoff (750-MT-120)
- FASCO Motor, 1.6 HP, 115V, 1625 rpm, 1 SPDT (D736)
- Mcdonnell & Miller Cooling Equipment Relays