Shop All Fan Parts
Mcdonnell & Miller
Probe, 12", 179530
Mfr # P-1-SS
Zoro # G5560311
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Multiple
- Features Weight: 0.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcdonnell & Miller
- MFR # P-1-SS
- Zoro # G5560311
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Universal |
Fits Brand | Multiple |
Features | Weight: 0.5 lb. |
Item | Probe, 12", 179530 |
Description
Probe, 12 In., 179530, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Accumulair FA24X24N Platinum 1 In. Filter; Pack Of 4 (FA24X24N)
- ZORO SELECT Hepa Filter, Paper, Smoke, Dust, Pollen (793K23)
- THERNLUND Pvc4 16 Watt, 4" Pvc Inline (PVC4)
- BERNER High Velocity Air Curtain, 4782 cfm (IDC12-3144AZ-G)
- MCDONNELL & MILLER Low Water Cut Out, 1in (63)
- MCDONNELL & MILLER Low Flow Switch, 1in with Tee, Speed (FS4-3T3-1)
- MCDONNELL & MILLER Head Mechanism (93-HD)
- MCDONNELL & MILLER Low Water Cut Out, Snap Switch (150S-M)
- MCDONNELL & MILLER Flow Switch, 1in with 2-Speed T Switches (FS4-3D)
- MCDONNELL & MILLER Single Level Sensor, Low (RS-1-LP)
- SUPCO Tee Fitting, SF5044 (SF5044)
- Mcdonnell & Miller Fan Parts