Shop All Pump Parts
Mcdonnell & Miller
Paddle Kit, SS, PK2
Mfr # FS7-28S
Zoro # G0672201
product price: $32.29
/pk 2, $16.15/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel
- For Use With FS7-4E, FS7-4S, FS7-4SW, FS7-4W, Mfr. No. FS7-4
- Includes (1) Each of 1-1/4 in and 6 in Paddles
- Product Type Paddle Kit
- Compatible with Manufacturer Model Number FS7-4, FS7-4E, FS7-4S, FS7-4SW, FS7-4W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcdonnell & Miller
- MFR # FS7-28S
- Zoro # G0672201
- UPC # 751875990032
- Country of Origin United States
- Category Pump Parts
Details
Item | Paddle Kit |
Type | Stainless Steel |
For Use With | FS7-4E, FS7-4S, FS7-4SW, FS7-4W, Mfr. No. FS7-4 |
Includes | (1) Each of 1-1/4 in and 6 in Paddles |
Product Type | Paddle Kit |
Compatible with Manufacturer Model Number | FS7-4, FS7-4E, FS7-4S, FS7-4SW, FS7-4W |
Compatible Manufacturer Part Number | FS7-4, FS7-4E, FS7-4S, FS7-4SW, FS7-4W |
Compatible Manufacturer Model Number | FS7-4, FS7-4E, FS7-4S, FS7-4SW, FS7-4W |
For Use with Mfr. Model Number | FS7-4, FS7-4E, FS7-4S, FS7-4SW, FS7-4W |
For Use With Mfr. Model Number | FS7-4, FS7-4E, FS7-4S, FS7-4SW, FS7-4W |
Description
Paddle Kit, Product Type Paddle Kit, Includes (1) Each of 1-1/4 in and 6 in Paddles, Compatible Manufacturer Part Number FS7-4, FS7-4E, FS7-4S, FS7-4SW, FS7-4W, Package Quantity 2
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Power Pack, 1/3 HP, 1725 rpm, 115/230V (111042)
- PULSATRON Model LPH4MA-KTC1-500 Metering Pump, Series E Plus (E+), 41 GPD @ 250 PSI, Dual Manual Con (LPH4MA-KTC1-500)
- HUSKY Fuel Nozzle, Diesel, Green, hook (337003N-03)
- DAYTON Mechanical Seal (PP21101625401G)
- MCDONNELL & MILLER Float and Rod Assembly (347600)
- MCDONNELL & MILLER Paddle Kit, Bronze, PK2 (FS7-4-28)
- MCDONNELL & MILLER Paddle Kit, SS, PK4 (FS4-15SS)
- WATTS Watts 013520-1012 AquaLock Female Swivel Elbow - 1/2" CTS x 3/4" NPS, Each (013520-1012)
- SPRINGER PARTS Pump Rebuild Kits for Goulds G&L® Pump Model 3656S (FK173656SXXX11SP)
- DAYTON Mechanical Seal, Seat Assembly (PPO82N001G)
- BLACKLINE BY PULSAFEEDER Pump Repair Kit (VK1AE-KTP)
- Mcdonnell & Miller Pump Parts