Shop All Pump Parts
Mcdonnell & Miller
Paddle Kit, Bronze, PK2
Mfr # FS7-4-28
Zoro # G0999871
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bronze
- For Use With FS7-4E, FS7-4S, FS7-4SW, FS7-4W, Mfr. No. FS7-4
- Includes (1) Each of 1-1/4 in and 6 in Paddles
- Product Type Paddle Kit
- Compatible with Manufacturer Model Number FS7-4, FS7-4E, FS7-4S, FS7-4SW, FS7-4W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcdonnell & Miller
- MFR # FS7-4-28
- Zoro # G0999871
- UPC # 751875990025
- Country of Origin United States
- Category Pump Parts
Details
Item | Paddle Kit |
Type | Bronze |
For Use With | FS7-4E, FS7-4S, FS7-4SW, FS7-4W, Mfr. No. FS7-4 |
Includes | (1) Each of 1-1/4 in and 6 in Paddles |
Product Type | Paddle Kit |
Compatible with Manufacturer Model Number | FS7-4, FS7-4E, FS7-4S, FS7-4SW, FS7-4W |
Compatible Manufacturer Part Number | FS7-4, FS7-4E, FS7-4S, FS7-4SW, FS7-4W |
Compatible Manufacturer Model Number | FS7-4, FS7-4E, FS7-4S, FS7-4SW, FS7-4W |
For Use with Mfr. Model Number | FS7-4, FS7-4E, FS7-4S, FS7-4SW, FS7-4W |
For Use With Mfr. Model Number | FS7-4, FS7-4E, FS7-4S, FS7-4SW, FS7-4W |
Description
Paddle Kit, Product Type Paddle Kit, Includes (1) Each of 1-1/4 in and 6 in Paddles, Compatible with Manufacturer Model Number FS7-4, FS7-4E, FS7-4S, FS7-4SW, FS7-4W, Package Quantity 2
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Electronic Flowmeter, 1", FNPT, 6.75" L (G2S10NQ9GMA)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599261)
- S.M. ARNOLD FOUNTAIN TRUCK BRUSH W/67" HNDL (AR25-688)
- PULSAFEEDER Kit, Ctp Maint.Grease, 10G/.35Oz (J30257)
- MCDONNELL & MILLER Float and Rod Assembly (347600)
- MCDONNELL & MILLER Paddle Kit, SS, PK2 (FS7-28S)
- MCDONNELL & MILLER Paddle Kit, SS, PK4 (FS4-15SS)
- DAYTON Gland Nut (PPT2P517G)
- DAYTON Pump Repair Kit, For 2ZWR5A, 2ZWR6A (21TG50)
- PULSAFEEDER Bleed Valve Assembly (L3300T01-FPP)
- GORMAN RUPP Mechanical Seal Assembly (46513-154)
- Mcdonnell & Miller Pump Parts