Shop All Fan Parts
Mcdonnell & Miller
Low Water Cut Out, Snap Switch
Mfr # 150S-M
Zoro # G2493307
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240VAC
- For Use With Boilers of any Steaming Capacity
- Phase 1 and 3
- Features With Maximum Differential; Maximum Pressure: 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcdonnell & Miller
- MFR # 150S-M
- Zoro # G2493307
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 120/240VAC |
For Use With | Boilers of any Steaming Capacity |
Phase | 1 and 3 |
Item | Low Water Cut Out, Snap Switch |
Features | With Maximum Differential; Maximum Pressure: 150 psi |
Description
Low Water Cut Out, Snap Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49960)
- AIR HANDLER Fiberglass Air Filter, 12x30x1", MERV 5 (5W981)
- HYDRO FLAME Hydro Flame 32300 Thermostat Heat Only Black (32300)
- DAYTON Propeller, Dia 8 3/4 In, 30 Deg Pitch (2PYP5)
- MCDONNELL & MILLER Pump Control, with Snap Switch (150S)
- MCDONNELL & MILLER Low Water Cut Out, 4-1/8in Insertion (69)
- MCDONNELL & MILLER Air Flow Switch (AF1-S)
- MCDONNELL & MILLER Low Water Cut Out, 1in (63)
- MCDONNELL & MILLER Cutoff Switch (53-2)
- MCDONNELL & MILLER Probe, 12", 179530 (P-1-SS)
- ROBERTSHAW Standard 160 Dial (11-006)
- Mcdonnell & Miller Fan Parts