Shop All Fan Parts
Mcdonnell & Miller
Low Water Cut Out, 1in
Mfr # 64
Zoro # G2493191
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240VAC
- For Use With TC-4 On Hot Water Systems
- Phase 1 and 3
- Features Maximum Boiler Pressure: 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcdonnell & Miller
- MFR # 64
- Zoro # G2493191
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 120/240VAC |
For Use With | TC-4 On Hot Water Systems |
Item | Low Water Cut Out, 1" |
Phase | 1 and 3 |
Features | Maximum Boiler Pressure: 50 psi |
Description
Low Water Cut Out, 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Filter, TiO2, 2KXN9 (2KXP2)
- LENNOX Inducer Motor (69M33)
- NU-CALGON Condenser Cleaner, Aqueous Solution, 1 qt. (4372-24)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly (2145-0400-2225)
- MCDONNELL & MILLER Head Mechanism (63-HD)
- MCDONNELL & MILLER Low Flow Switch, 1in with Tee, Speed (FS4-3T3-1)
- MCDONNELL & MILLER Air Flow Switch (AF1-S)
- MCDONNELL & MILLER Single Level Sensor, Low (RS-1-LP)
- MCDONNELL & MILLER Head Mechanism with Snap Switch (150S-M-HD)
- MCDONNELL & MILLER Head Gasket, CO-12 (302600)
- LIEBERT Zone Leak Detection Module (LT460)
- Mcdonnell & Miller Fan Parts