Shop All Fan Parts
Mcdonnell & Miller
Low Water Cut Out, 1in
Mfr # 63
Zoro # G2493228
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240VAC
- For Use With TC-4 On Hot Water Systems
- Phase 1 and 3
- Includes No. 2 Switch
- Features Maximum Boiler Pressure: 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcdonnell & Miller
- MFR # 63
- Zoro # G2493228
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 120/240VAC |
For Use With | TC-4 On Hot Water Systems |
Item | Low Water Cut Out, 1" |
Phase | 1 and 3 |
Includes | No. 2 Switch |
Features | Maximum Boiler Pressure: 50 psi |
Description
Low Water Cut Off, 1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Adaptor, RA2000 (013G-8070)
- HOSHIZAKI Cube Guide (214243-01)
- DAYTON Roof Curb, Fixed, 12 In H, 28 1/2 In OD (2RB79)
- KOCH FILTER 20x20x1 High Capacity Pleated Air Filter, MERV 11 (102-500-008)
- MCDONNELL & MILLER Makeup Feeder, 3/4in (21)
- MCDONNELL & MILLER Cutoff Switch (53-2)
- MCDONNELL & MILLER Low Water Cut Out with Probe (751P-MT-120)
- MCDONNELL & MILLER Air Flow Switch (AF1-S)
- MCDONNELL & MILLER Low Water Cut Out, 4-1/8in Insertion (69)
- MCDONNELL & MILLER Single Level Sensor, Low (RS-1-LP)
- JB INDUSTRIES Cartridge Valve Repair Kit (PR-52)
- Mcdonnell & Miller Fan Parts