Shop All Fan Parts
Mcdonnell & Miller
Head Mechanism with Snap Switch
Mfr # 150S-M-HD
Zoro # G2493289
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 150S Low Water Cut-Off
- Features Maximum pressure: 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcdonnell & Miller
- MFR # 150S-M-HD
- Zoro # G2493289
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Series 150S Low Water Cut-Off |
Features | Maximum pressure: 150 psi |
Item | Head Mechanism with Snap Switch |
Description
Head Mechanism with Snap Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Oil Filter, Spinon, 5.5in, 3 Microns (FLR0928)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x25"x1" (284-180-250)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 8 (6B968)
- SLP SLP SLP-TRAP2 5.25-9.25 in. Horizontal Trapezoid Termination Kit (SLP-TRAP2)
- MCDONNELL & MILLER Makeup Feeder (25-A)
- MCDONNELL & MILLER Low Water Cut Out, 1in (64)
- MCDONNELL & MILLER Low Water Cut Out with Probe (751P-MT-120)
- MCDONNELL & MILLER Makeup Feeder, 3/4in (21)
- MCDONNELL & MILLER Low Water Cut Out, 1in (63)
- MCDONNELL & MILLER Low Water Cut Out, 4-1/8in Insertion (69)
- SUPCO General Purpose Timer, 24 hr. (ST101)
- Mcdonnell & Miller Fan Parts