Shop All Fan Parts
Mcdonnell & Miller
Head Mechanism with Snap Switch
Mfr # 150S-HD
Zoro # G2493368
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 150S Low Water Cut-Off
- Features Maximum pressure: 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcdonnell & Miller
- MFR # 150S-HD
- Zoro # G2493368
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Series 150S Low Water Cut-Off |
Features | Maximum pressure: 150 psi |
Item | Head Mechanism with Snap Switch |
Description
Head Mechanism with Snap Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Compressor, 230V, 3-Phase, 31200 Btu (ZP31K5E-TF5-800)
- UEI TEST INSTRUMENTS Gas Valve Thermocouple Adapter (ATHA1)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V46AB-1C)
- NU-CALGON Condensate Pan Treatment, 10 Ton, Pad (61045)
- MCDONNELL & MILLER Head Gasket, CO-12 (302600)
- MCDONNELL & MILLER Flow Switch, 1in with 2-Speed T Switches (FS4-3D)
- MCDONNELL & MILLER Low Water Cut Out with Probe (751P-MT-120)
- MCDONNELL & MILLER Probe, 12", 179530 (P-1-SS)
- MCDONNELL & MILLER Head Mechanism (93-HD)
- MCDONNELL & MILLER Single Level Sensor, Low (RS-1-LP)
- DAYTON Thermostat Knob (2101207)
- Mcdonnell & Miller Fan Parts