Shop All Specialty Switches
Mcdonnell & Miller
FS6W Flow Switch 1" NPT With Paddles
Mfr # 115652
Zoro # G904950651
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
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
- Brand Mcdonnell & Miller
- MFR # 115652
- Zoro # G904950651
- UPC # 751875000649
- Country of Origin Unknown
- Category Specialty Switches
Description
the flow of liquids in pipelines plays an important role in industry and commerce. Under most circumstances it is essential to know whether or not there is a flow in a pipeline, and to act upon that knowledge. That is the reason for, and the function of, mcdonnell & miller flow switches. Includes 4 stainless steel paddles: 1", 2", 3", 6". Nema enclosure type 4x. Watertight, dust tight and corrosion resistant.
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
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M1)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- ALLEN BRADLEY Din-Rail Adapter (700-DRA)
- HUBBELL Replacement Cover, Non Fused, 60A, NEMA 4X (HBLDS6RC)
- MCDONNELL & MILLER 750Mt-120 120V Probe Type Lwco (750MT-120)
- MCDONNELL & MILLER Series FS1 High Sensitivity Liquid Flow Switches, 1/2in NPT (113200)
- MCDONNELL & MILLER 7B1R Resistor For 7B Switch Now (7B1R)
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- MCDONNELL & MILLER Fs5-1 Flow Switch(Low Flow Rate (FS5-1)
- MCDONNELL & MILLER Fs254 Spdt 1" Npt. General (FS254)
- IFM Flow Switch, 18 mm Connection, SS (SI5000)
- Mcdonnell & Miller Specialty Switches