Shop All Cooling Equipment Relays
Mcdonnell & Miller
Flow Switch
Mfr # FS4-3S
Zoro # G2083133
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Approved
- For Use With Mfr. Model Number FS4-3S-20
- Fits Brand Mcdonnell and Miller
- Overall Width 3 in
- Overall Length 3.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcdonnell & Miller
- MFR # FS4-3S
- Zoro # G2083133
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Overall Width | 3 in |
Overall Length | 3.4 in |
For Pipe Size | 1 in |
Overall Height | 8.4 in |
Connection Size | 1 in |
Details
Item | Flow Switch |
Standards | cULus Approved |
For Use With Mfr. Model Number | FS4-3S-20 |
Fits Brand | Mcdonnell and Miller |
Media Temperature - Maximum | 300 Degrees F |
Ambient Temperature - Minimum | 32 Degrees F |
Wetted Material | Stainless Steel |
Flow Switch Type | Paddle |
Contact Rating (AC) | 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load) |
Housing Material | Stainless Steel |
Media Temperature - Minimum | 32 Degrees F |
Switch Type | SPDT |
Flow Rate - Minimum | 6 gpm |
Set Point Configuration | Adjustable |
Flow Rate - Maximum | 10.2 gpm |
Connection Type | NPT |
Description
Flow Switch, Ambient Temperature - Minimum 32 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load), Flow Rate - Maximum 10.2 gpm, Flow Rate - Minimum 6 gpm, Flow Switch Type Paddle, For Pipe Size 1 in, Housing Material Stainless Steel, Media Temperature - Maximum 300 Degrees F, Media Temperature - Minimum 32 Degrees F, Overall Height 8.4 in, Overall Length 3.4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING A36 Browning Super Grip Belt (A36)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 24 Diameter, 1/4HP, 7525CFM (607050)
- BIO SHIELD UV-C Air Sanitizer System 17-Inch Replacement Lamp (51-BUVAS-RL-1)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 24"x 2", MERV 8 (102-740-053)
- MCDONNELL & MILLER Head Mechanism (94-HD)
- MCDONNELL & MILLER Level Control (193)
- MCDONNELL & MILLER Level Control, 120V, Exterior Probe (751P-MT-U-120)
- MCDONNELL & MILLER Float Valve Mechanism, 3/4" (27-W)
- MCDONNELL & MILLER High Capacity Feeder, 1" (51-S)
- MCDONNELL & MILLER Flow Switch, 1-1/4", SPDT (FS7-4SE)
- LENNOX Ignition Fan Control Board (12W64)
- Mcdonnell & Miller Cooling Equipment Relays