Shop All Level Switches
Mcdonnell & Miller
Flow Switch
Mfr # FS4-3RP-T
Zoro # G0041800
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Fits Brand Mcdonnell and Miller
- Includes (1) Washer and (1) Screw, (3) Swtich, Paddles
- Standards cULus Approved
- Overall Length 3.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcdonnell & Miller
- MFR # FS4-3RP-T
- Zoro # G0041800
- Country of Origin United States
- Category Level Switches
Dimensions
Overall Length | 3.4 in |
Overall Width | 3 in |
For Pipe Size | 1 in |
Connection Size | 1 in |
Overall Height | 8.4 in |
Details
Switch Type | SPDT |
Fits Brand | Mcdonnell and Miller |
Includes | (1) Washer and (1) Screw, (3) Swtich, Paddles |
Item | Flow Switch |
Standards | cULus Approved |
Flow Rate - Maximum | 10.2 gpm |
Media Temperature - Maximum | 300 Degrees F |
Connection Type | NPT |
Contact Rating (AC) | 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load) |
Media Temperature - Minimum | 32 Degrees F |
Wetted Material | Brass, Stainless Steel |
Flow Switch Type | Paddle |
Set Point Configuration | Adjustable |
Ambient Temperature - Minimum | 32 Degrees F |
Flow Rate - Minimum | 6 gpm |
Description
Flow Switch, Ambient Temperature - Minimum 32 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load), Flow Rate - Maximum 10.2 gpm, Flow Rate - Minimum 6 gpm, Flow Switch Type Paddle, For Pipe Size 1 in, Media Temperature - Maximum 300 Degrees F, Media Temperature - Minimum 32 Degrees F, Overall Height 8.4 in, Overall Length 3.4 in, Overall Width 3 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Tsunami Mk2 T1200 Aerator, 12V, 1 in. NPT Inlet (5663-4)
- BERLISS Mechanical Seal, Type 21, 7/8 In., Viton, Carbon Face, Ni-Resist Cup (BSP-687V)
- K2 PUMPS 1/6 HP Thermoplastic Submersible Utility Pump (UTM01602K)
- FLOTEC Under-Sink Mounted Utility Sink Pump System, (FPUS1860A-01)
- MCDONNELL & MILLER Flow Switch, 1 In Nema (FS8-W)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4)
- MCDONNELL & MILLER 1" FNPT SPDT Snap Switch Flow Switch 2.5 gpm (FS6-1)
- MCDONNELL & MILLER 1 in. MNPT SPDT Snap General Purpose Flow Switch 120/240VAC 131 gpm (FS254)
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Switch Flow Switch 2.5 gpm (FS6-W-3/4)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4W)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (30PMD2WP)
- Mcdonnell & Miller Level Switches