Shop All Cooling Equipment Relays
Mcdonnell & Miller
Flow Switch 3/4", Low Flow, SPDT
Mfr # FS4-3T3-3/4
Zoro # G2083212
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Approved
- For Use With Mfr. Model Number 115000
- Fits Brand Mcdonnell and Miller
- Overall Length 3.4 in
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcdonnell & Miller
- MFR # FS4-3T3-3/4
- Zoro # G2083212
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Overall Length | 3.4 in |
Overall Width | 3 in |
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Overall Height | 6.9 in |
Details
Item | Flow Switch 3/4", Low Flow, SPDT |
Standards | cULus Approved |
For Use With Mfr. Model Number | 115000 |
Fits Brand | Mcdonnell and Miller |
Set Point Configuration | Adjustable |
Media Temperature - Minimum | 32 Degrees F |
Flow Rate - Maximum | 4.5 gpm |
Switch Type | SPDT |
Connection Type | NPT |
Flow Switch Type | Paddle |
Ambient Temperature - Minimum | 32 Degrees F |
Contact Rating (AC) | 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load) |
Flow Rate - Minimum | 2 gpm |
Description
Flow Switch 3/4 In., Low Flow, SPDT, Ambient Temperature - Minimum 32 Degrees F, Connection Size 3/4 in, Connection Type NPT, Contact Rating (AC) 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load), Flow Rate - Maximum 4.5 gpm, Flow Rate - Minimum 2 gpm, Flow Switch Type Paddle, For Pipe Size 3/4 in, Media Temperature - Minimum 32 Degrees F, Overall Height 6.9 in, Overall Length 3.4 in, Overall Width 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Q575-250S R)
- INTERMATIC Single-Circuit Freeze Protection Control (PF1103T)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDH3)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 1", 4 Pack (FA14X14_4)
- MCDONNELL & MILLER Low Water Cutoff, Snap Switch (157S-RL)
- MCDONNELL & MILLER Valve Assembly, Test/Check, Upper/Lower (TC-4)
- MCDONNELL & MILLER Level Control Head (150S-M-MD-HD)
- MCDONNELL & MILLER Flow Switch, 1-1/4", SPDT (FS7-4SE)
- MCDONNELL & MILLER Switch Kit, 24/120/240V (309100)
- MCDONNELL & MILLER Bellows Assembly (310439)
- LENNOX Fan Motor, 1.6 HP, 1-Phase, 208/230V (27H45)
- Mcdonnell & Miller Cooling Equipment Relays