Shop All Fan Parts
Mcdonnell & Miller
Flow Switch, 1in with 2-Speed T Switches
Mfr # FS4-3D
Zoro # G2493255
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240VAC
- For Use With Air Conditioning; Hot Water Space Heating Systems; Hot Water Supply Systems; Pump Systems; Water Cooled Equipment; Blending or Additive Systems; Liquid Transfer Systems; Fire Sprinkler Systems; Water Treatment Systems; Swimming Pool Chlorination; Industrial Laser Coolant System
- Features Fluid Temperature 32F to 300F; Maximum pressure: 160 psi
- Phase 1 and 3
- Includes SPDT Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcdonnell & Miller
- MFR # FS4-3D
- Zoro # G2493255
- Country of Origin United States
- Category Fan Parts
Dimensions
Overall Length | 3.4 in |
Overall Height | 8.4 in |
Overall Width | 3 in |
Connection Size | 1 in |
For Pipe Size | 1 in |
Details
Voltage | 120/240VAC |
For Use With | Air Conditioning; Hot Water Space Heating Systems; Hot Water Supply Systems; Pump Systems; Water Cooled Equipment; Blending or Additive Systems; Liquid Transfer Systems; Fire Sprinkler Systems; Water Treatment Systems; Swimming Pool Chlorination; Industrial Laser Coolant System |
Item | Flow Switch, 1" with 2-Speed T Switches |
Features | Fluid Temperature 32F to 300F; Maximum pressure: 160 psi |
Phase | 1 and 3 |
Includes | SPDT Switches |
Standards | cULus Approved |
Switch Type | SPDT |
Media Temperature - Minimum | 32 Degrees F |
Contact Rating (AC) | 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load) |
Set Point Configuration | Adjustable |
Flow Switch Type | Paddle |
Ambient Temperature - Minimum | 32 Degrees F |
Media Temperature - Maximum | 300 Degrees F |
Wetted Material | Brass, Stainless Steel |
Flow Rate - Minimum | 6 gpm |
Connection Type | NPT |
Flow Rate - Maximum | 10.2 gpm |
Description
Flow Switch, 1 In. with 2-Speed T Switches, Ambient Temperature - Minimum 32 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load), Flow Rate - Maximum 10.2 gpm, Flow Rate - Minimum 6 gpm, Flow Switch Type Paddle, For Pipe Size 1 in, Media Temperature - Maximum 300 Degrees F, Media Temperature - Minimum 32 Degrees F, Overall Height 8.4 in, Overall Length 3.4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Magnifying Lens Assembly (46-185)
- US DUCT US Duct Clamp, 4" Diameter, Stainless Steel (RCL04.B)
- ALLEGRO INDUSTRIES Ventilation Duct, 15 ft., Black/Yellow (9650-15)
- ZORO SELECT Tape, 2 In. Wide, 30 Ft. Long (4PDE9)
- MCDONNELL & MILLER Low Water Cut Out, 1in (64)
- MCDONNELL & MILLER Head Gasket, CO-12 (302600)
- MCDONNELL & MILLER Pump Control, with Snap Switch (150S)
- MCDONNELL & MILLER Low Flow Switch, 1in with Tee, Speed (FS4-3T3-1)
- MCDONNELL & MILLER Makeup Feeder, 3/4in (21)
- MCDONNELL & MILLER Cutoff Switch (53-2)
- BROWNING Ax47 Browning V Belt (AX47)
- Mcdonnell & Miller Fan Parts