Shop All Cooling Equipment Relays
Mcdonnell & Miller
Flow Switch, 1-1/4", SPDT
Mfr # FS7-4SE
Zoro # G2083203
product price: $1,329.99
/ea
Free Shipping & Returns
$1,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Approved
- For Use With Mfr. Model Number 120175
- Fits Brand Mcdonnell and Miller
- Connection Type NPT
- Ambient Temperature - Minimum 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcdonnell & Miller
- MFR # FS7-4SE
- Zoro # G2083203
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Overall Height | 13.8 in |
For Pipe Size | 1 1/4 in |
Overall Width | 4.6 in |
Overall Length | 7.3 in |
Connection Size | 1 1/4 in |
Details
Item | Flow Switch, 1-1/4", SPDT |
Standards | cULus Approved |
For Use With Mfr. Model Number | 120175 |
Fits Brand | Mcdonnell and Miller |
Connection Type | NPT |
Ambient Temperature - Minimum | 32 Degrees F |
Housing Material | Brass |
Switch Enclosure | NEMA 7/9 |
Flow Rate - Maximum | 7.7 gpm |
Switch Type | SPDT |
Contact Rating (AC) | 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load) |
Hazardous Location Specification | Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G |
Flow Switch Type | Paddle |
Set Point Configuration | Adjustable |
Media Temperature - Maximum | 300 Degrees F |
Flow Rate - Minimum | 4.8 gpm |
Wetted Material | PTFE, Stainless Steel |
Media Temperature - Minimum | 32 Degrees F |
Description
Flow Switch, 1-1/4 In., SPDT, Ambient Temperature - Minimum 32 Degrees F, Connection Size 1 1/4 in, Connection Type NPT, Contact Rating (AC) 22.2 A @ 240V (Locked Rotor), 3.7 A @ 240V (Full Load), 44.4 A @ 120V (Locked Rotor), 7.4 A @ 120V (Full Load), Flow Rate - Maximum 7.7 gpm, Flow Rate - Minimum 4.8 gpm, Flow Switch Type Paddle, For Pipe Size 1 1/4 in, Hazardous Location Specification Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G, Housing Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Repair Kit for Poly Pump (12000A)
- PACKARD Draft Inducer, 115V, Metal Housing, 8 1/4 in H. (82672)
- CARRIER Main Wiring Harness (318973-401)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2001-0300-1050)
- MCDONNELL & MILLER Level Control (157S-RBP-MD)
- MCDONNELL & MILLER Level Control 120V, Standard Probe (PSE-801-M-120)
- MCDONNELL & MILLER Flow Switch (FS4-3S)
- MCDONNELL & MILLER Float Valve Mechanism, 3/4" (27-W)
- MCDONNELL & MILLER Level Control Head Mechanism (94-M-HD)
- MCDONNELL & MILLER Flow Switch, Threads (FS8-WJ)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 4 to 20mA (MS51-7103-160)
- Mcdonnell & Miller Cooling Equipment Relays