Shop All Fan Parts
Mcdonnell & Miller
Cutoff Switch
Mfr # 53-2
Zoro # G2493340
Free Shipping & Returns
$1,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240VAC
- For Use With Low Pressure Steam and Hot Water Boilers
- Phase 1 and 3
- Features Maximum Water Supply Pressure: 150 psi; Maximum Inlet Water Temperature: 120 F; Maximum Vessel Pressure: 75 psi
- Includes No. 2 Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcdonnell & Miller
- MFR # 53-2
- Zoro # G2493340
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 120/240VAC |
For Use With | Low Pressure Steam and Hot Water Boilers |
Phase | 1 and 3 |
Features | Maximum Water Supply Pressure: 150 psi; Maximum Inlet Water Temperature: 120 F; Maximum Vessel Pressure: 75 psi |
Item | Cutoff Switch |
Includes | No. 2 Switch |
Description
Cutoff Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 240V 4500W, Oiled Bronze (LPW2445T-S2-OB-R)
- KOCH FILTER 24x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-022)
- IMPERIAL Manifold Hose Set, 72 In, Red, Yellow, Blue (806-MRS)
- BROAN Chain (99450101)
- MCDONNELL & MILLER Probe, 12", 179530 (P-1-SS)
- MCDONNELL & MILLER Head Mechanism with Snap Switch (150S-M-HD)
- MCDONNELL & MILLER Head Mechanism (63-HD)
- MCDONNELL & MILLER Makeup Feeder, 3/4in (21)
- MCDONNELL & MILLER Low Water Cut Out, 1in (63)
- MCDONNELL & MILLER Single Level Sensor, Low (RS-1-LP)
- HOSHIZAKI Water Valve (P01559-01)
- Mcdonnell & Miller Fan Parts