Shop All Bulletin Board & Classroom Decorations
Mcdonald Publishing
Music Basics Poster Set
Mfr # TCRP187
Zoro # G1423647
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 4 posters, teacher's guide, 4 reproducible activity sheets
- Recommended Age 9+ Years
- Color Multi
- Material Paper
- Recommended Grade Grade 4+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcdonald Publishing
- MFR # TCRP187
- Zoro # G1423647
- UPC # 789892001875
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 4 posters, teacher's guide, 4 reproducible activity sheets |
Recommended Age | 9+ Years |
Color | Multi |
Material | Paper |
Recommended Grade | Grade 4+ |
Description
Teach your students the fundamentals of music with these posters that display key information about notes, rests, scales, intervals, and the Circle of Fifths. Package includes 4 posters, 4 reproducible activity sheets, and a teacher's guide. Each poster measures 17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Silver Sparkle Stars superShapes Stickers-Sparkle, 400/Pack, PK6 (T46404)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50560)
- CARSON DELLOSA Hot Air Balloons Bulletin Board Set (110163)
- UNIVERSAL Envelope, 3-7/8 x 8-7/8, Dble Window, PK500 (UNV36301)
- MCDONALD PUBLISHING Exploring Geometry Teaching Poster Set, 4 Posters (TCRP205)
- MCDONALD PUBLISHING Math Chatter Charts, Set of 8 (TCRCC3103)
- MCDONALD PUBLISHING Basic Geometry Colossal Concept Poster (TCRV1645)
- MCDONALD PUBLISHING Basic Map Skills Teaching Poster Set (TCRP222)
- MCDONALD PUBLISHING Math Basics Teaching Poster Set (TCRP130)
- MCDONALD PUBLISHING Writing Chatter Charts, Set of 8 (TCRCC3106)
- TREND ENTERPRISES Graphing Grid (1-1/2in Squares) Wipe-Off® Chart, 22in x 28in (T1092)
- Mcdonald Publishing Bulletin Board & Classroom Decorations