Shop All Bulletin Board & Classroom Decorations
Mcdonald Publishing
Math Symbols Colossal Concept Poster
Mfr # TCRV1629
Zoro # G1422037
original price:
$11.59
13% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 4+
- Color Multi
- Recommended Age 9+ Years
- Includes 1 poster
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcdonald Publishing
- MFR # TCRV1629
- Zoro # G1422037
- UPC # 789892016299
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade 4+ |
Color | Multi |
Recommended Age | 9+ Years |
Includes | 1 poster |
Material | Paper |
Description
This giant chalkboard displays 25 important math symbols and their meanings. It's over 5-1/2 feet tall. The accompanying teacher's guide contains a variety of extension activities students are sure to enjoy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 4" x 6" Ruled Index Cards, Pk500 (UNV47235)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX15213BLU)
- DECKER TAPE PRODUCTS Label, DL3565, QC PASSED, 2" (DL3565)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Gallon Bottle, 128 oz. (94128)
- MCDONALD PUBLISHING Writing Chatter Charts, Set of 8 (TCRCC3106)
- MCDONALD PUBLISHING Informational Text Structures Teaching Poster Set (TCRP967)
- MCDONALD PUBLISHING Math Chatter Charts, Set of 8 (TCRCC3103)
- MCDONALD PUBLISHING Basic Map Skills Teaching Poster Set (TCRP222)
- MCDONALD PUBLISHING Elements of Literature Chatter Charts (TCRCC3101)
- MCDONALD PUBLISHING Basic Geometry Colossal Concept Poster (TCRV1645)
- CARSON DELLOSA Kids at Work Straight Borders, 36 Feet/Pack, PK6 (3315)
- Mcdonald Publishing Bulletin Board & Classroom Decorations