Shop All Bulletin Board & Classroom Decorations
Mcdonald Publishing
Four Types of Writing Teaching Poster Set, 4 Per Set
Mfr # TCRP118
Zoro # G7542029
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 11-17 Years
- Recommended Grade Grade 6-12
- Includes 4 posters
- Material Paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcdonald Publishing
- MFR # TCRP118
- Zoro # G7542029
- UPC # 789892001189
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 11-17 Years |
Recommended Grade | Grade 6-12 |
Includes | 4 posters |
Material | Paper |
Color | Multi |
Description
These bright, colorful posters define expository, narrative, persuasive, and descriptive writing. They also identify common elements and everyday examples of each type of writing. Package includes four 17" x 22" posters, four reproducible activity sheets, and a teacher's guide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Tape, Roll, Transpr, 3/4X1296", PK12 (32949PK)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 2-1/8" L (52WX74)
- UNIVERSAL 5 x 8" Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46300)
- AVERY Reinforcements, 1/4", We, PK200 (05729)
- MCDONALD PUBLISHING Math Basics Teaching Poster Set (TCRP130)
- MCDONALD PUBLISHING Basic Map Skills Teaching Poster Set (TCRP222)
- MCDONALD PUBLISHING Elements of Literature Chatter Charts (TCRCC3101)
- MCDONALD PUBLISHING Writing Chatter Charts, Set of 8 (TCRCC3106)
- MCDONALD PUBLISHING Math Chatter Charts, Set of 8 (TCRCC3103)
- MCDONALD PUBLISHING Informational Text Structures Teaching Poster Set (TCRP967)
- TEACHER CREATED RESOURCES Slate Blue Scalloped Rolled Border Trim, 50 Feet Per Roll, PK3 (TCR8943)
- Mcdonald Publishing Bulletin Board & Classroom Decorations