Shop All Spill Containment Accessories
Mbz Industrial
AquaSafe Liquid Absorbing Sandless Sandbag, 22inL x 16inW x 1inH, Pack of 10
Mfr # AS10-FB
Zoro # G008827569
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mbz Industrial
- MFR # AS10-FB
- Zoro # G008827569
- UPC # 865500000215
- Country of Origin United States
- Category Spill Containment Accessories
Description
Aquasafe flood bags provide an effective solution and superior protection from both flooding and water damage. They can be used both as a sandless sandbag and a water absorbent pad. Aquasafe flood bags are the perfect solution to keep on hand to clean up water messes such as overflowing toilets, leaking sinks and spilled liquids. Alternatively, they are self-absorbing and can be used as a self-activating sandbag alternative which soaks in and holds, without leak, up to 50-times its dry weight. Our products can be used both commercially and for private residences. Being prepared before water strikes is the best way to prevent property damage. Floods, hurricanes, and water leaks create millions of dollars of damage to businesses and private residences every year. applications: provides protection against flooding stacked to create a berm or water barrier act as a liquid diversion or erosion control system used as a super absorbent pad to clean up leaks and spills features: commercial and residential use nonwoven fabric compact and lightweight, making it quick and easy to use. Weighs less than 1 lb. And measures 1inh x 16inw x 22inl when dry and 5.5inh x 16inw x 22inl when activated, and absorbs enough water to weigh up to 50 lbs. self-absorbing, stable and stackable. expertly constructed bags with strong cross-stitched seams to prevent tearing, extremely durable needle punched polypropylene bags, porous texture for quick absorption and hydrophilic filler to absorb water fast. 40% more coverage and easier to deploy than a traditional sandbag indoor and outdoor use flood protection and water absorbent pad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, M (63307)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Steel, 2 Flat Top 1 Black Rope (C-Kit-2-PS-FL-1-ER-BK-PS)
- THOROGOOD SHOES Size 11-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 1152E)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-L)
- MBZ INDUSTRIAL AquaSafe Liquid Absorbing Sandless Sandbag, 22inL x 16inW x 1inH, Pack of 20 (AS20-FB)
- PIG PIG 4-Drum Poly Spill Containment Pallet With Drain 51" L x 51" W x 10" H (PAK210-WD)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- ENPAC Double Drum Stack Module (6002-YE)
- PIG Vinyl Cement, Clear, 3-3/4in.Hx2 5/8in. W (PTY105)
- SPILLTECH Pom Poms, White, Polypropylene, 18" L, 18" W (APMPM-R)
- PIG Water-Activated Flood Bag, 36PK (WTR045)
- Mbz Industrial Spill Control Supplies