Shop All Indoor Game Tables
Mbt
MBT MBTAGB36-U 36 in. Acoustic Guitar Gig Bag
Mfr # MBTAGB36-U
Zoro # G003869090
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mbt
- MFR # MBTAGB36-U
- Zoro # G003869090
- UPC # 717070036715
- Country of Origin China
- Category Indoor Game Tables
Description
Nylon PVC coated. 20mm foam acoustic padding. Reinforced . Acoustic guitar.
Features- Large accessory compartment
- Padded backpack shoulder straps
- Size: 36 in.
- Colour: Black
- Dimension: 37.5" L x 14.5" W x 5.5" D
- Weight: 1.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Flag Pole, 8 ft. H, Aluminum (4168)
- SMITH SPRAYERS 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 36 in Hose Length (190365)
- TECUMSEH Gasket Set (37814A)
- CORONA TOOLS Manure Fork, 10 Tine, 48" Ash Wood Handle (FK 42010)
- JBL PROFESSIONAL Jbl Professional HL1450N Selenium Aluminum Horn (HL1450N)
- PYLE 6-String Electric Guitar Kit- Includes Amplifier with Accessory Kit (PEGKT99BK)
- GFANCY FIXTURES Pool Shark I Dartboard Cabinet (GF1668752)
- DRUM WORKSHOP Latin Percussion WB505 Wb Plenera Drums; Set of 3 (WB505)
- TOY TIME Vintage Style Wooden Croquet Set with Carrying Case - 6 Player Outdoor Lawn Game for Kids and Adults (294375POG)
- SUPERIOR SMOKE Smoke Fluid, 1 gal. (C11)
- BRUNSWICK BILLIARDS Windchill Air Hockey Table, Aluminum Rail (51871781001)
- Mbt Indoor Games