Shop All Paper Cutters
Mbm
Guillotine Paper Cutter, Blade 28.5 in
Mfr # IDEKU0475H
Zoro # G411988079
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mbm
- MFR # IDEKU0475H
- Zoro # G411988079
- UPC # 810792033731
- Country of Origin Germany
- Category Paper Cutters
Details
Item | Guillotine Paper Cutter,Blade 28.5 in |
Description
Guillotine Paper Cutter,Blade 28.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Pedestal Letter Board 20"x16" (7920M)
- 5.11 Backpack 40" L, AMP72(TM), Tungsten (56394)
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Green Chalkboard (34710)
- BOSTITCH STAPLES 1-1/2""L 16GA (16S4-38SG10M)
- DAHLE Premium Rolling Trimmer, 36-1/8 in. L (446)
- DAHLE Professional Rolling Trimmer, 20-1/8in L (552)
- PARTNERS BRAND Horizontal Paper Cutter, 36", Gray, 1/Each (KP36DIS)
- DAHLE Premium Trimmer and Stand, 51-1/8 in. L (448S)
- FORMAX United Office-Grade Guillotine Paper Trimmer - 15" Cutting Length - 15 Sheet Capacity - Blue (T15)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 12" Cut Length, Wood Base, 12.5 x 12 (W12)
- DAHLE LF Prem Guillotine Paper Cutter, 32" (580)
- Mbm Paper Cutters