Shop All Paper Cutters
Mbm
Guillotine Paper Cutter, Blade 22.5 in
Mfr # IDEKU0473H
Zoro # G011988066
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mbm
- MFR # IDEKU0473H
- Zoro # G011988066
- UPC # 810792033724
- Country of Origin Germany
- Category Paper Cutters
Details
Item | Guillotine Paper Cutter,Blade 22.5 in |
Description
Guillotine Paper Cutter,Blade 22.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Memo Book, 50 Sheets, Yellow Cover, 20lb (778)
- ENCORE PACKAGING Open Seals, Snap-On, 3/4", PK2500 (S34SO2)
- ZORO SELECT Hand Stretch Wrap 10" x 1000 ft., Blown Style, Clear (15A833)
- RELIUS SOLUTIONS Banding Stretch Wrap, 3X600', 150 Gauge (PVT3x150GI)
- SWINGLINE ClassicCut Lite Paper Trimer, 13"x19.5" (9312A)
- X-ACTO 12-Sheet Laser Guillotine Trimmer, Wood Base, 12" x 12" (26642LMR)
- ECONOCO Gift Wrap Cutter, 24" (CT24)
- DAHLE Professional Rolling Trimmer, 20-1/8in L (552)
- DAHLE Large Format Premium Rolling Trimmer wit (472S)
- PREMIER PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13 (P212X)
- CARL MANUFACTURING CARL® K-28/2 Replacement Straight Blade, 2/Pack (14028)
- Mbm Paper Cutters