Shop All Tool Belts & Pouches
Mbl
MBL 4LK640A Lawn & Garden V-Belt 0.5 x 64 in.
Mfr # 2006252
Zoro # G203915283
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mbl
- MFR # 2006252
- Zoro # G203915283
- UPC # 34494546409
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | MBL 4LK640A Lawn & Garden V-Belt 0.5 x 64 in. |
Tool Storage Type Included | Belt |
Description
Lawn and garden v-belt for most Lawn and garden applications low-friction cover for smooth clutching and backside idler applications resists temperature extremes, high humidity, oil and cracking sleev. .
Features- For most lawn and garden applications Low-friction cover for smooth clutching and backside idler applications Resists temperature extremes, high humidity, oil and cracking Sleeved 1/2" x 64"
- Dimension: 1.1" H x 4.1" W x 13.69" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Contact Burnisher File, Fine, Black, PK12 (OB-1/12)
- COUGAR PRO Comb Wrench 10 Pc Set - Mini Metric Full (M788)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 01 180)
- DEWALT 4-Pc. Premium Percussion Masonry Drill Bit Set (DW5204)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension N, GSUSP-NXT-CF-BRN (GSUSP-NXT-CF-BRN)
- DICKIES Hammer Holder, 2-Compartment (57071)
- TOOLPRO Oil Tanned Top Grain 3 PocketNail Bag (TP70583)
- ERGODYNE Black Ballistic Polyester Xl, 13658 (13658)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 13 Pockets (DWST540502)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BUR-A)
- 3M DBI-SALA Tool Pouch, Pen Holder, Yellow, Polyethylene (1500032)
- Mbl Tool Belts & Pouches