Shop All Tool Belts & Pouches
Mbl
MBL 4LK320A Lawn & Garden V-Belt 0.5 x 32 in.
Mfr # 24116
Zoro # G803915263
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mbl
- MFR # 24116
- Zoro # G803915263
- UPC # 34494543200
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | MBL 4LK320A Lawn & Garden V-Belt 0.5 x 32 in. |
Tool Storage Type Included | Belt |
Description
Lawn and garden v-belt for most Lawn and garden applications low-friction cover for smooth clutching and backside idler applications resists temperature extremes, high humidity, oil and cracking sleev. .
Features- For most lawn and garden applications Low-friction cover for smooth clutching and backside idler applications Resists temperature extremes, high humidity, oil and cracking Sleeved 1/2" x 32"
- Dimension: 0.7" H x 3" W x 13.9" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 1-1/8 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS64N)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (63-727)
- BESSEY C-Clamp, 6 in Maximum Opening, Black (CDF406)
- GARANT HSS-E-PM Through Hole Machine Tap, 3/8-16 Tap Thread Size, AlTix Coated (133360 3/8-16)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Tool Belt - M, Black, Ballistic Polyester and Leather (55918)
- KLEIN TOOLS Black Leather 5 Pockets, 5126 (5126)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BUR-A)
- OCCIDENTAL LEATHER 5589LH Electrician's Tool Case for the Left-Handed (5589LH)
- BUCKET BOSS Tool Pouch, Leather Pliers Holder, Leather (55145)
- WERNER Tool Belt -Xxl (M110005)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5716 (5716)
- Mbl Tool Belts & Pouches