Shop All Training & Computer Tables
This Product is Discontinued
Mbi
Work Table, 48" X 30" to 36", Industrial Gray (Discontinued)
Mfr # WT244830
Zoro # G8530882
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 48"
- Height 30" to 36"
- Tabletop Color Industrial Gray
- Frame Material Steel
- Edge Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mbi
- MFR # WT244830
- Zoro # G8530882
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48" |
Height | 30" to 36" |
Depth | 24 in |
Description
Work Table, Assembly Unassembled, Color Gray, Edge Shape Square, Frame Material Steel, Includes Lower Shelf and Assembly Hardware, Overall Load Capacity 1,500 lb, Top Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.