Mbi

Work Table, 24" X 18" to 24", Industrial Gray (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Training & Computer Tables

Key Features

  • Width 24"
  • Height 18" to 24"
  • Tabletop Color Industrial Gray
  • Frame Material Steel
  • Edge Type Straight
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 24"
Height 18" to 24"
Depth 18 in

Description

Work Table, Assembly Unassembled, Color Gray, Edge Shape Square, Frame Material Steel, Includes Lower Shelf and Assembly Hardware, Overall Load Capacity 1,500 lb, Top Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products