Shop All Workbench Pedestals
This Product is Discontinued
Mbi
Drawer Pedestal, 15-3/4W x 24D x 32H, Gray (Discontinued)
Mfr # 612
Zoro # G1860153
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 32 in
- Width 15 3/4 in
- Depth 24 in
- Color Gray
- Load Capacity 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mbi
- MFR # 612
- Zoro # G1860153
- Country of Origin China
- Category Workbench Pedestals
Dimensions
Height | 32 in |
Width | 15 3/4 in |
Depth | 24 in |
Overall Height | 32 in |
Overall Width | 15 3/4 in |
Overall Depth | 24 in |
Details
Item | Drawer Pedestal |
Color | Gray |
Load Capacity | 75 lb |
For Use With | All Edsal Modular Workbenches |
Finish | Powder Coated |
Material | Steel |
Assembly | Assembled |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Includes | Handles and Knockouts for Cylinder Locks, (3) Drawers |
Product Type | Drawer Pedestal |
Overall Load Capacity | 75 lb |
Description
Drawer Pedestal, Color Gray, Finish Powder Coated, For Use With All Edsal Modular Workbenches, Includes Handles and Knockouts for Cylinder Locks, (3) Drawers, Material Steel, Overall Depth 24 in, Overall Height 32 in, Overall Load Capacity 75 lb, Overall Width 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.