Mbi

Bolted Workbench, Particleboard, 48 in W, 29 in to 34 in Height, 1,600 lb, Straight (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Workbenches

Key Features

  • Workbench/Table Adjustment Bolted
  • Workbench/Work Table Type Freestanding
  • Load Capacity 1,600 lb
  • Workbench/Table Leg Type Straight
  • Width 48 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mbi
  • MFR # UB400
  • Zoro # G3263303
  • Country of Origin United States
  • Category Workbenches

Dimensions

Width 48 in
Depth 24 in
Height 29 in to 34 in
Overall Width 48 in
Overall Depth 24 in
Overall WxD 48 in x 24 in

Description

Workbench, Top Material Particleboard, Color Gray, Frame Material Steel, Non-Metal Top Thickness 18 ga, Overall Depth 24 in, Overall Width 48 in, Edge Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products