Mbi

Bolted Workbench, Laminate, 48 in W, 29 in to 34 in Height, 1,600 lb, Straight (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Workbenches

Key Features

  • Workbench/Table Adjustment Bolted
  • Workbench/Work Table Type Freestanding
  • Load Capacity 1,600 lb
  • Workbench/Table Leg Type Straight
  • Width 48 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 48 in
Depth 24 in
Height 29 in to 34 in
Overall Width 48 in
Overall Depth 24 in
Overall WxD 48 in x 24 in

Description

Workbench, Top Material Laminate, Color Gray, Frame Material Steel, Non-Metal Top Thickness 18 ga, Overall Depth 24 in, Overall Width 48 in, Edge Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products