Shop All Work Tables
This Product is Discontinued
Mbi
Adj. Work Table, Steel, 36" W, 24" D (Discontinued)
Mfr # WT243618
Zoro # G7616086
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 36 in
- Depth 24 in
- Height 18 in to 24 in
- Load Capacity 1,500 lb
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mbi
- MFR # WT243618
- Zoro # G7616086
- Country of Origin Unknown
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 18 in to 24 in |
Details
Item | Work Table |
Load Capacity | 1,500 lb |
Workbench/Table Surface Material | Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Adjustment | Bolted |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Unassembled |
Top Thickness | 16 ga |
Edge Type | Straight |
Gauge | 16 ga |
Color | Gray |
Work Table Item | Adjustable Height Work Table |
Includes | Lower Shelf and Assembly Hardware |
Frame Material | Steel |
Assembly | Unassembled |
Edge Shape | Square |
Top Material | Steel |
Overall Load Capacity | 1,500 lb |
Description
Work Table, Assembly Unassembled, Color Gray, Edge Shape Square, Frame Material Steel, Includes Lower Shelf and Assembly Hardware, Overall Load Capacity 1,500 lb, Top Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.