Shop All Radios
Mb Quart
Mb Quart NA310005 4 x 120 watts 5 Channel Waterproof Amplifier
Mfr # NA310005
Zoro # G204140646
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Five channel Nautic waterproof amplifier with marine specific connectors. Top mounted sound contouring with onboard crossovers, bass boost and adjustable input sensitivity all concealed behind top mounted controls. Channel 5 is 1 ohm stable and includes a bass remote.
Specifications- Frequency Response: 10Hz-45KHz
- Voltage: 02 - 9V
- Total Channels: 5
- Bass Boost: 0-12dB
- Dimensions: 16" W x 2.25" H x 5.87" D
- Weight: 9.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Full Motion TV Wall Mount, 22" to 37" Screen (SA740P)
- VIEWSONIC Viewsonic Universal Wall Mount For Ultra Short Throw Projectors (PJ-WMK-304)
- SYNOLOGY Disk Station Ds723+ - Nas Server (DS723+)
- PYLE 8" Portable Pa Speaker With Led Lights (PPHP82SM)
- JENSEN Portable CD Player with AM/FM Radio -Gre (CD-485-GR)
- COMPUCESSORY Stereo Headset W/ Volume Control, Stereo (CCS15153)
- JENSEN Portable Stereo Bluetooth, MP3, CD, Cassett (CD-590-GR)
- EDIFIER 80-Watt-RMS 2.1-Channel Amplified Bluetooth Bookshelf Speaker System W/ 75-Watt Wireless Subwoofer (4004667)
- GPX CD Home Music System (HM3817DTBLK)
- SONNET INDUSTRIES Sonnet Industries R-194T Flip Phone Style AM & FM Radio With Calculator - Blue (R-194T)
- PRESIDENT President MCKINLEY Deluxe AM - SSB CB Radio (MCKINLEY)
- Mb Quart Radios