Shop All Automotive Speakers & Amplifiers
Mb Quart
MB Quart FKB110 4 in. 160 Watt Car Stereo Coaxial Speakers
Mfr # FKB110
Zoro # G503928808
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mb Quart
- MFR # FKB110
- Zoro # G503928808
- UPC # 806576228332
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
The ideal balance of a high end car audio system requires the perfect mix of speaker tone, deep bass impact and clean undistorted power. With MB Quart we make it simple to develop the impeccable Formula for a great sounding system. The Formula line offers a high end sound quality though a full line of aluminum dome tweeters with polypropylene cone speakers. These components can be matched with 400 watt peak power, dual 4 ohm subwoofers to command the deep bass frequencies all powered by the Q-Stasis circuitry amplifiers in the Formula line up.
Features- Pair MB Quart FKB110 4" 160 Watt Stereo Coaxial Car Speakers
- RMS Power Handling: 40 Watts (Per Speaker) / 80 Watts (Per Pair)
- Peak Power Handling: 80 Watts (Per Speaker) / 160 Watts (Per Pair)
- Speaker Impedance: 4 Ohms
- Frequency Response: 55 Hz - 19 kHz
- Sensitivity: 88 dB
- Crossover Point: 6 kHz
- Crossover Slope: 12 dB
- Tweeter Dome Material: Aluminum dome tweeters deliver great sound with increased reliability
- Speaker Surround: Butyl rubber surrounds provide durability and deeper mid-bass impact
- Voice Coil: Pure Copper voice coil creates a strong magnetic field with a very thin extrusion
- Voice Coil Former: Kapton voice coil former is lightweight and efficiently dissipates heat
- Weight: 2.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Digital Inflator Gauge with Large Bore Dual Head Chuck (S-578D)
- GROTE Alligator Clip, 5A, Black (84-5004)
- GROTE Bracket-Vinyl Permit Holder-Bulk Pack, 43411-3 (43411-3)
- WEGMANN AUTOMOTIVE Pass Car Steel Weights Box of 25 (PWWP400)
- AUDIOPIPEMAP Audiopipemap APSB12112PX 12 in. 1000W Single Bass Loaded 12 in. Subwoofer Enclosure Box with Amp Kit (APSB12112PX)
- HI-TEC Dual 12 MDF Box Unboxed Truck & CPU Only (HI1587301)
- PYLE 6.5'' 300 Watt Mid Bass Woofer (PLG64)
- PYLE 4" Marine Speaker Pair Led Lights, PLMRS43BL.5 (PLMRS43BL.5)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- PYLE Dual 6.5" ¥ Marine Speaker Kit (PLMRKT8)
- PYLE Three-Way Sound Speaker System (PL410BL)
- Mb Quart Automotive Audio & Video