MB Quart FKB108 3.5 in. 2-Way Coaxial Car Speakers
Mfr # FKB108
Zoro # G303928749
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mb Quart
- MFR # FKB108
- Zoro # G303928749
- UPC # 806576228325
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
3.5 Coaxial Speaker 35 Watt Maxx WIDESHERE(TM) creates a large "sweet spot" for all listeners, even from the smallest speakers . Aluminum dome tweeters deliver high output, extended frequency response & natural music reproduction. Butyl rubber surrounds provide durability & deeper mid-bass impact. Textured ABS gasket assures a rigid linear seal to the mounting surface; Pure copper voice coil creates a strong magnetic field with a very thin extrusion; Kapton voice coil former is lightweight & efficiently dissipates heat; Natural fiber allows flexibility while the infused epoxy gives strength during the manufacturing process; Heavy gauge progressive-die stamped steel frames for ultimate rigidity
Specifications- Size: 3.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces Grasshopper 643786 (A212BD)
- LUMAPRO Miniature Lamp, 1835, 3.0W, T3 1/4, 55V, PK10 (1835-10PK)
- HANSON 18mm - 1.50 Spark Plug Tap (2459)
- S.U.R. & R. AUTO PARTS #10 A/C HOSE 10' (SRRAC10H)
- MONOPRICE Sycamore Outdoor 2.1 Speaker System with 8-inch Subwoofer and 2.5-inch (31034)
- AAMP OF AMERICA Aamp Of America SNI15 45 Watts Maximum Input Per Channel (SNI15)
- WILLIAMS SOUND Williams Sound WS-PKT2.0 Pocke Talker 2.0 Personal Amplifier (WS-PKT2.0)
- BRANDX 1576 Watt 4 Channel Mosfet Amplifier (XXL244X4HE)
- PYLE 6.5'' 280 Watt Three-Way Speakers (PLG6.3)
- PYLE 1-Pair 6.5" Two-Way Component Kit (PL6150BK)
- JBL JBL STAGE502 5.25 in. 270W 2 Way Replacement Coaxial Speaker Total Power (STAGE502)
- Mb Quart Automotive Speakers & Amplifiers