Shop All Corded Speakers
Mb Quart
Formula Series 6.5" Component Speaker System
Mfr # FSB216
Zoro # G0203236
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 140 W
- Product Type Speaker
- Impedance 4 Ohm
- Sensitivity 85 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mb Quart
- MFR # FSB216
- Zoro # G0203236
- UPC # 806576228400
- Country of Origin China
- Category Corded Speakers
Details
Item | Speaker System |
Max. Wattage | 140 W |
Product Type | Speaker |
Impedance | 4 Ohm |
Sensitivity | 85 dB |
Description
The ideal balance of a high end car audio system requires the ideal mix of speaker tone, deep bass impact and clean undistorted power. The MB Quart Formula Series of speakers provide the base for a great sounding, impeccable system. This 6-1/2 in. Formula Series Component Speaker System has aluminum dome tweeters with polypropylene cone speakers as well as external crossovers. Peak handling power on this 6-1/2 in. car speakers are 140 watts; RMS is 70 watts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DANTONA, 394BATTERY (394-BATTERY)
- ADVANTECH Usb To Serial 1 Port 232 W/Db9M - Locked Serial# (BB-232USB9M-LS)
- ILC Replacement for Cisco Gp-s10-374192-010h Battery (GP-S10-374192-010H BATTERY CISCO)
- TYCON SYSTEMS 2.5A GigE PoE Insert/Split, Wire Term (POE-INJ/SPLT-G)
- MANHATTAN 2600 Series Speaker System (161435)
- MICROSOFT Modern USB C Speaker Black (8KZ-00001)
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- PYLE 6.5" Ceiling With 70Volt Transformer (PDIC60T)
- SPECO TECHNOLOGIES Vandal-Resistant Speaker (WBM6T)
- MONOPRICE Amber Ceiling Speakers 8" 2-way Carbon Fiber w/Ribbon Tweeter (pair) (24435)
- PYLE 6.5" In-Wall / In-Ceiling 70V Speaker, PDIC63T (PDIC63T)
- Mb Quart Corded Speakers