Shop All Wire Rope Slings & Wire Mesh Slings
Mazzella
Lift America Wire Rope Sling 3/8in x 6' Eye & Eye, 2000/2400/4800 Lbs Cap
Mfr # S601008
Zoro # G808427037
product price: $86.39
/ea
Free Shipping & Returns
$86.39
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
- Brand Mazzella
- MFR # S601008
- Zoro # G808427037
- Country of Origin Mexico
- Category Wire Rope Slings & Wire Mesh Slings
Description
Lift america s601008 wire rope sling 3/8 x 6' eye & eye, 2000/2400/4800 lbs cap the 7-part wire rope sling - an ergonomic wire rope sling this sling is ultra-flexible and user friendly. It has been redesigned for higher capacities. The 7-part sling - saves moneystays manageable longer; saves timeeasiest wire rope sling in the world to rig; saves resourceseasier to handle; improves inspectionthe end user is able to inspect the uncovered eyes. The small diameter slings are galvanized for clean handling and are a favorite for the maintenance department. For your large lifts, the 7-part sling is a more manageable sling at a cost savings vs. Standard wire rope slings.
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
- ZORO SELECT Swivel NSF-Listed Plate Caster, 1250 lb, NSF-Listed Plate Type B (3G143)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6in, 5400lb (P27S-D060R-18)
- ADVANTAGE SALES & SUPPLY Advantage 250' 5/32" Diameter 7x19 Galvanized Aircraft Cable GAC1567X19R250 (GAC1567X19R250)
- CASTERHQ 5"x2" Steel Wheel Casters, Casters 2 Swivel and 2 Fixed Ca, PK4 (HD-5X2SS-2S2F)
- MAZZELLA Lift America Wire Rope Sling 3/8in x 6' Eye & Eye, 2200/2800/5600 Lbs Cap (S102032)
- MAZZELLA Lift America Wire Rope Sling 1/4in x 6' Eye & Eye, 960/1300/2600 Lbs Cap (S101005)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 7/8" x 8' - Domestic (SW1-78-8-D)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2200 lb (38EZEEX12)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T210X10)
- HSI Sngl Leg Wire Rope Slng, 1/2 in dia, 3ft L, Flemish Loop to HD Thimble, 2.5 ton Capacity (105B1/2XETD-03)
- NVENT CADDY CADDY Speed Link SLK with Y-Hook, 6.6ft L, 100lb Static Load (SLK2YH500L2)
- Mazzella Wire Rope Slings & Wire Mesh Slings