Shop All Wire Rope Slings & Wire Mesh Slings
Mazzella
Lift America Wire Rope Sling 3/8in x 3' Eye & Eye, 2000/2400/4800 Lbs Cap
Mfr # S601002
Zoro # G808426955
$70.85
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
- Brand Mazzella
- MFR # S601002
- Zoro # G808426955
- Country of Origin Mexico
- Category Wire Rope Slings & Wire Mesh Slings
Description
Lift america s601002 wire rope sling 3/8 x 3' eye & eye, 2000/2400/4800 lbs cap the 7-part wire rope sling - an ergonomic wire rope sling this sling is ultra-flexible and user friendly. It has been redesigned for higher capacities. The 7-part sling - saves moneystays manageable longer; saves timeeasiest wire rope sling in the world to rig; saves resourceseasier to handle; improves inspectionthe end user is able to inspect the uncovered eyes. The small diameter slings are galvanized for clean handling and are a favorite for the maintenance department. For your large lifts, the 7-part sling is a more manageable sling at a cost savings vs. Standard wire rope slings.
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
- EXTREME MAX Extreme Max 3005.4102 Weld-Free Fixed Dock Ladder - 3-Step (3005.4102)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 800 lb Load Capacity (2103R1820A3E12B4W5C1P6)
- RICHELIEU AMERICA TG 2PK 158 UBracket (F22625TV)
- COSCO 37.09 in. H X 16.77 in. W X 2.83 in. D 225 lb. capacity 2 step Steel Folding Step Stool (11-348-WHG4)
- MAZZELLA Lift America Wire Rope Sling 3/8in x 6' Eye & Eye, 2000/2400/4800 Lbs Cap (S601008)
- MAZZELLA Lift America Wire Rope Sling 1/4in x 6' Eye & Eye, 960/1300/2600 Lbs Cap (S101005)
- MAZZELLA Lift America Wire Rope Sling 3/8in x 6' Eye & Eye, 2200/2800/5600 Lbs Cap (S102032)
- LIFT-ALL Sling, Wire Rope, 15 Ft L, Vert Cap 1300 lb (14EEX15)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL5800Lb, Dia3/8In (38IEEX8)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 14ft L, Flemish Loop to HD Thimble, 1.4 ton (105B3/8XCHD-14)
- HSI Sngl Leg Wire Rope Slng, 7/16 in dia, 12ft L, Eye and Eye Flemish Loop, 1.9 Ton Capacity (105B7/16X-12)
- Mazzella Wire Rope Slings & Wire Mesh Slings