Shop All Wire Rope Slings & Wire Mesh Slings
Mazzella
Lift America Wire Rope Sling 3/4in x 12' Eye & Eye, 8200/11200/22400 Lbs Cap
Mfr # S102022
Zoro # G908427036
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mazzella
- MFR # S102022
- Zoro # G908427036
- Country of Origin Mexico
- Category Wire Rope Slings & Wire Mesh Slings
Description
Lift america s102022 wire rope sling 3/4 x 12' eye & eye, 8200/11200/22400 lbs cap eyes are formed using the flemish eye splice. Ends are secured by pressing a metal sleeve over the ends of the strands of the splice. Pull is directly along the centerline of rope and eye. Gives most efficient use of rope capacity and is economical. Single-part body mechanically spliced slings - swaging provides positive grip. Flemish eye splice, in the standard flemish eye mechanical splice, rope is separated into two parts3 adjacent strands, and 3 adjacent strands and core. These two parts are then re-laid back in opposite directions to form an eye, and ends are secured with a swaged metal sleeve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Stair Climbing Hand Truck (274101)
- PYLE Car Curb RampDriveway Rubber Threshold Car Curb-Side Bridge, PCRBDR24 (PCRBDR24)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR69)
- THE BETTER BUNGEE Adjustable Bungee Strap, Hook Type, 36" (BBSS36NBL)
- MAZZELLA Lift America Wire Rope Sling 3/8in x 6' Eye & Eye, 2000/2400/4800 Lbs Cap (S601008)
- MAZZELLA Lift America Wire Rope Sling 1/4in x 6' Eye & Eye, 960/1300/2600 Lbs Cap (S101005)
- MAZZELLA Lift America Wire Rope Sling 3/8in x 6' Eye & Eye, 2200/2800/5600 Lbs Cap (S102032)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T210X6)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T110X6)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL5800Lb, Dia3/8In (38IEEX8)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 7/8" x 20' - Domestic (SW1-78-20-D)
- Mazzella Wire Rope Slings & Wire Mesh Slings