Shop All Eye Bolts
Mazzella
Eye Bolt #2, Carbon Steel
Mfr # 1090786
Zoro # G804921706
product price: $12.99
/ea
Sold in multiples of 3 for $38.97
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | #2 |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Description
Features: forged steel, quenched and tempered forged from 1035 carbon steel excellent welding qualities widely used on farm machinery, trucks, steel hulled marine vessels and material handling equipment reference american welding society specifications for proper welding procedures
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-3/4, PK50 (U07840.037.0175)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00724)
- MIDWEST FASTENER Sheet Metal Screw, #16 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 14 PK (62351)
- DEWALT Calk-In Single Lag Shield, 7/8" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09240-PWR)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-3/4 in Shank, Steel (9900226)
- MAZZELLA Machinery Eye Bolt With Shoulder, 2-1/2 in Shank, Steel (9900253)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-1/4 in Shank, Steel (9900208)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-1/2 in Shank, Steel (9900217)
- MAZZELLA Eye Bolt #4, Steel (1090802)
- ACTEK Eye Bolt With Shoulder, M14-2.00, 1-5/8 in Shank, 1-9/32 in ID, Steel (41306)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Stainless Steel, 3 PK (65106)
- Mazzella Eye Bolts